Beli Extension Lead Heavy Duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- brennenstuhl Heavy-Duty Rubber Cable With PowerblockDeskripsi:DescriptionIdeal for hard outdoor use.Top quality, with break-resistant plastic housing.4 dust- and water-jet protected safety socket outlets with self-closing protevtive caps against dust and contamination.With hinged metal hanging hook.atribut:
- Product Height (cm): 10
- Product Length (cm): 29
- Product Width (cm): 29
- Cable Length (m): 10
- Number of Socket: 2
- Degree of Protection (IP): IP54
- LIVEO Step Ladder Extension (Tangga Lipat Ekstensi)atribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Maximum Loading Capacity (kg): 150
- Specification: Rubber Stand, Arm-Extension, Runglock
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Kennedy Oil Funnel Metal Spout with Filter (Corong Oli)Deskripsi:Sturdy metal construction complete with integral handle for ease of use, plastic spout and removable filter. High rim design guards against splashing. Flexible spout extension also available (540-270).atribut:
- Material: Metal Plastic
- Spout/Nozzle Type: Straight Rigid
- Diameter: 170mm
- Part Number: KEN5402690K
- Size: 170mm
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- HighPoint Office Chair Highpoint Series (Kursi Kantor / Kursi Kerja)Deskripsi:Kursi Kantor Highpoint Series Mempunyai variant paling komplit dari semua range kursi. Harga yang bersaing dan mutu tahan lama. Terbuat dari Busa cetak yang tahan lama. Garansi product 2 Tahun untuk Gaslift, Mechanism, Footbase dan Castor. Lead time Delivery : Ready Stock (2-3 Hari kerja) & PreOrder (21 Hari Kerja) Available Color ; Rocky Gray, Light Gray, Dark Gray, Silent Gray, Navy Blue, Blue, Lullaby Blue, Picador Blue, Brown - PVC Leather, African Brown, Cafe Brown, Gazelle Brown, Cameo Brown, Beige, Peacock Green, Grass Green, Acid Green, Black, Black - PVC Leather, Lucky Orange, Purple, Red, Lounge Red, Diver YellowWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Color: Black
- Upholstery: Full Fabric Upholstery
- Base: Pp Chair Base
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- FLUKE Pressure CalibratorDeskripsi:The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
- Chiyoda Seiki Glitter Gas Welding Torch Set (Set Blender Las)Deskripsi:Stainless steel made torch tubes is lead long service life. Tight seating designed valve spindle is legalized leak free. Special O ring in the injector made a perfect gas sealing.atribut:
- Type: WELDING TORCH
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Phoenix Contact Hybrid Motor StarterDeskripsi:Hybrid motor starter for starting 3~ AC motors up to 500 V AC and 0.6 A output current, with 24 V DC control voltage, adjustable overload shutdown, emergency stop function to SIL 3/PL e, and push-in connection.
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga Extension Lead Heavy Duty Terbaru October 2026
| brennenstuhl Heavy-Duty Rubber Cable With Powerblock | Rp1.199.900 |
| Extech Test Lead Kit | Rp629.900 |
| LIVEO Step Ladder Extension (Tangga Lipat Ekstensi) | Rp1.899.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| TEKIRO Bit Socket Set (Set Kunci Sok) | Rp359.900 |
| Kennedy Oil Funnel Metal Spout with Filter (Corong Oli) | Rp539.900 |
| Yuasa Industrial Battery NP Series (Aki Industrial) | Rp159.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp109.900 |
| HighPoint Office Chair Highpoint Series (Kursi Kantor / Kursi Kerja) | Rp949.900 |
| Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P101003264-1.jpg)
/iaP102121658-2.jpg)
/puP101003930-3.jpg)
/q4P102198940-3.jpg)
/3dP105198121-1.jpg)
/P102031797-1.jpg)
/m1P102275793-6.jpg)
/doP101002492-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Welding%20%26%20Cutting%20Set/Chiyoda%20Seiki%20Glitter%20Gas%20Welding%20Torch%20Set%20(Set%20Blender%20Las)/hjP103709631-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Shell%20Gadus%20A227%20Pail%20Size%20(Gemuk)/gqP105734602-2.jpg)

/P101578446-1.jpg)

/qkP106193956-1.jpg)
/ivP102049679-5.jpg)

/P101002871-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)